Skip Content

DV
GRAINGER APPROVED

Carbon Steel FNPT x NPSM Male Ball Valve, 3/8" x 1/4" Pipe Size

  • Item # 1BYA2
  • My Part #
  • Mfr. Model # 1BYA2
  • Catalog Page # N/A
  • UNSPSC # 40141607
Carbon Steel FNPT x NPSM Male Ball Valve, 3/8" x 1/4" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Body Style Inline
  • General Connection Type Female NPT
  • Valve Structure 2-Piece
  • Pipe Size 3/8" x 1/4"
  • Connection Type FNPT x NPSM Male
  • Port Full
  • Max. Pressure 500 psi CWP
  • Temp. Range 40 Degrees to 200 Degrees F
  • Ball Material Nickel Plated Stainless Steel
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Stem Material Nickel Plated Steel
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Carbon Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms