Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Carbon Steel FNPT x FNPT Ball Valve, Locking Lever, 2" Pipe Size

  • Item # 3MRD4
  • My Part #
  • Mfr. Model # SV50C74020
  • Catalog Page # 2869
  • UNSPSC # 40141607
Carbon Steel FNPT x FNPT Ball Valve, Locking Lever, 2" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Manual Ball Valves

Product Details

Featuring an antistatic design and an integral ISO actuator mounting pad, this full-port valve has a locking lever handle and a 316 stainless steel ball and stem.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Body Style Inline
  • General Connection Type Female NPT
  • Valve Structure 2-Piece
  • Pipe Size 2"
  • Connection Type FNPT x FNPT
  • Port Full
  • Max. Pressure 3000 psi CWP
  • Temp. Range 0 Degrees to 200 Degrees F
  • Ball Material 316 Stainless Steel
  • Seat Material Delrin(R)
  • Stem Type Blowout Proof
  • Handle Type Locking Lever
  • Handle Material Zinc Plated Steel with PVC Grip
  • Stem Material 316 Stainless Steel
  • Body Seal Material PTFE
  • Features Actuator Mounting Pad
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Carbon Steel
  • Standards ASTM A216 WCB
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms