Skip Content

TP
TM
GRAINGER APPROVED

Carbon Steel Electronic Actuated Ball Valve, 3/8" Pipe Size, 120VAC Voltage

  • Item # 3MTC6
  • My Part #
  • Mfr. Model # SV13SER1795
  • Catalog Page # N/A
  • UNSPSC # 40141607
Electric Ball Valve,3/8 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $771.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material Carbon Steel
  • Body Style Inline
  • Valve Structure 3-Piece
  • Pipe Size 3/8"
  • Connection Type FNPT x FNPT
  • Port Full
  • Voltage 120VAC
  • Max. Pressure 1000 psi CWP
  • Max. Steam Pressure 100 psi WSP
  • Temp. Range 0 Degrees to 275 Degrees F
  • Ball Material 316 Stainless Steel
  • Seat Material TFM
  • Stem Type Blowout Proof
  • Stem Material 316 Stainless Steel
  • Body Seal Material PTFE
  • Mount Integral
  • Standards ASTM A216
  • Ball Valve Product Group Actuated
  • Valve Basic Body Material Carbon Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.