Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Carbon Steel Electronic Actuated Ball Valve, 3/8" Pipe Size, 120VAC Voltage

  • Item # 3MRY5
  • My Part #
  • Mfr. Model # SV12MSEAII003
  • Catalog Page # N/A
  • UNSPSC # 40141607
Carbon Steel Electronic Actuated Ball Valve, 3/8" Pipe Size, 120VAC Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material Carbon Steel
  • Body Style Inline
  • Valve Structure 2-Piece
  • Pipe Size 3/8"
  • Connection Type FNPT x FNPT
  • Port Full
  • Voltage 120VAC
  • Max. Pressure 1500 psi CWP
  • Max. Steam Pressure 100 psi WSP
  • Temp. Range 0 Degrees to 225 Degrees F
  • Ball Material 316 Stainless Steel
  • Seat Material PTFE-TFM
  • Stem Type Blowout Proof
  • Stem Material 316 Stainless Steel
  • Body Seal Material TFM
  • Mount Integral
  • Standards ASTM A216
  • Ball Valve Product Group Actuated
  • Valve Basic Body Material Carbon Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms