TP
GRAINGER APPROVED

Cap Screw Asst, Btn, Polished Chrome, 120PC

  • Item # 2FUH5
  • My Part #
  • Mfr. Model # MK559H
  • Catalog Page # 2110
  • UNSPSC # 31161501
Cap Screw Asst, Btn, Polished Chrome, 120PC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $304.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.22 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Button-type socket head cap screws feature a dome-shaped head with a wider hex socket and lower profile than standard. They are recommended for lighter applications with low limited clearance where loading capacity is not critical. Assortment refills are available. Click the Catalog Page # link to choose your specific refill item number.

View More

Technical Specs

  • Item Button Head Screw Assortment
  • Head Type Button
  • Material Alloy Steel
  • Finish Polished Chrome
  • System of Measurement Inch
  • Size 8-32, 10-24, 10-32, 1/4-20, 1/4-28, 5/16-18, 3/8-16
  • Length 5/8 to 1"
  • Drive Type Socket
  • Number of Pieces 120
  • Number of Sizes 24
  • Includes (5) Each: 8-32x1/2", x5/8", x3/4", 10-24x1/2", 10-32x1/2", x3/4", x1", 1/4-20x3/4", x7/8", x1", 1/4-28x1/2", x3/4", x1", 5/16-18x1/2", x3/4", x1", 5/16-24x3/8", x1/2", x1", 3/8-16x3/4", x1", 3/8-24x3/4", x1", Plastic Container
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.