Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Cap Screw Asst,Socket Head,256 Pc

  • Item # 1LAA5
  • My Part #
  • Mfr. Model # 1LAA5
  • Catalog Page # N/A
  • UNSPSC # 31161501
Cap Screw Asst,Socket Head,256 Pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fastener Assortments

Technical Specs

  • Item Socket Head Cap Screw Assortment
  • Type Standard
  • Head Type Standard
  • Material Carbon Steel
  • Finish Plain
  • System of Measurement Inch
  • Size 10-24,1/4-20,5/16-18,3/8-16
  • Length 1/2 to 2-1/2"
  • Drive Type Socket
  • Number of Pieces 256
  • Number of Sizes 24
  • Includes (20) Each: 10-24x1/2", x5/8", x3/4", (15) Each: 1/4-20x1/2", x3/4", (10) Each: 10-24x1", x1-1/4", x1-1/2", 1/4-20x1", x1-1/2", x2", x2-1/2", 5/16-18x1/2", x3/4", x1", x1-1/2", x2", x2-1/2", (6) Each: 3/8-16x3/4", x1", x1-1/4", x1-1/2", x2", x2-1/2", and Metal Container
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products