Skip Content

DG
GRAINGER APPROVED

Cap Screw Asst,Socket Head,740 Pc

  • Item # 1LAA4
  • My Part #
  • Mfr. Model # 1LAA4
  • Catalog Page # N/A
  • UNSPSC # 31161501
Cap Screw Asst,Socket Head,740 Pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fastener Assortments

Technical Specs

  • Item Socket Head Cap Screw Assortment
  • Head Type Standard
  • Material Carbon Steel
  • Finish Plain
  • System of Measurement Inch
  • Size 6-32 to 8-32
  • Length 3/8 to 2"
  • Drive Type Hex
  • Number of Pieces 740
  • Number of Sizes 24
  • Includes (40) Each: 6-32x3/8", x1/2", x5/8", x3/4", x1", 8-32x3/8", x1/2", x5/8", x3/4", 10-32x3/8", x1/2", x5/8", x3/4", (20) Each: 6-32x1-1/4", x1-1/2", x2", 8-32x1", x1-1/4", x1-1/2", x2", 10-32x1", x1-1/4", x1-1/2", x2", and Plastic Container
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products