Skip Content

DG
GRAINGER APPROVED

Cap Screw Assortment,Hex,Hex Dr,528 Pc

  • Item # 1LAA2
  • My Part #
  • Mfr. Model # 1LAA2
  • Catalog Page # N/A
  • UNSPSC # 31161501
Cap Screw Assortment,Hex,Hex Dr,528 Pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hex Head Cap Screw, Nut, and Washer Assortment
  • Type Grade 5 Standard
  • Material Grade 5 USS Steel
  • Finish Zinc
  • System of Measurement Inch
  • Size 1/4-20,5/16-18,3/8-16,M5-0.80
  • Length 1/2 to 2"
  • Drive Type Hex
  • Number of Pieces 528
  • Number of Sizes 15
  • Includes Screws (10) Each: 1/4-20x1/2", x3/4", x1", x1-1/2", x2", 5/16-18x3/4", x1", x1-1/4", x1-1/2", x2", (8) Each: 3/8-16x1", x1-1/4", (5) Each: 3/8-16x1-1/2", x2", x2-1/2", Hex Nuts (30) Each: 1/4-20, (20) Each: 5/16-18, 3/8-16, Flat Washers (30) Each: 1/4", (25) Each: 5/16", (20) Each: 3/8", Lock Washers (120) Each: 1/4", (72) Each: 5/16", (60) Each: 3/8", and Metal Container, Fits Cabinet No. 4UJ35
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products