Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Cap Screw Assortment,Hex,Hex Dr,32 Pc

  • Item # 1KYU4
  • My Part #
  • Mfr. Model # 1KYU4
  • Catalog Page # N/A
  • UNSPSC # 31161501
Cap Screw Assortment,Hex,Hex Dr,32 Pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fastener Assortments

Product Details

Convenient organizer holds frequently used hex head cap screws. Refills are available. Click the Catalog Page # link to choose your specific refill item number.

View More

Technical Specs

  • Item Hex Head Cap Screw Assortment
  • Type Standard
  • Material Grade 8 Steel
  • Finish Zinc
  • System of Measurement Inch
  • Size 1/2-13
  • Length 3/4 to 4"
  • Drive Type Hex
  • Number of Pieces 32
  • Number of Sizes 8
  • Includes (4) Each 1/2-13x3/4", x1", x1-1/4", x1-1/2", x2", x2-1/2", x3", x4", and Plastic Container
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products