Skip Content

DG
TM
GRAINGER APPROVED

Cap Screw Assortment,Hex,Hex Dr,80 Pc

  • Item # 1KYN4
  • My Part #
  • Mfr. Model # 1KYN4
  • Catalog Page # N/A
  • UNSPSC # 31161501
Cap Screw Assortment,Hex,Hex Dr,80 Pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fastener Assortments

Product Details

Convenient organizer holds frequently used hex head cap screws. Refills are available. Click the Catalog Page # link to choose your specific refill item number.

View More

Technical Specs

  • Item Hex Head Cap Screw Assortment
  • Type Standard
  • Material Grade 8 Steel
  • Finish Zinc
  • System of Measurement Inch
  • Size 1/4-20
  • Length 3/4 to 4"
  • Drive Type Hex
  • Number of Pieces 80
  • Number of Sizes 8
  • Includes (10) Each: 1/4-20x3/4", x1", x1-1/4", x1-1/2", x2", x2-1/2", x3", x4", and Plastic Container
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products