Skip Content

DG
TM
GRAINGER APPROVED

Cap Screw Assortment,Socket Dr,110 Pc

  • Item # 1CMX7
  • My Part #
  • Mfr. Model # 1CMX7
  • Catalog Page # 2167
  • UNSPSC # 31161501
Cap Screw Assortment,Socket Dr,110 Pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Standard socket head cap screws feature a relatively high cylindrical head with a recessed hexagonal socket. Use where maximum tensile strength is essential. Assortment refills are available. Click the Catalog Page # link to choose your specific refill item number.

View More

Technical Specs

  • Item Socket Head Cap Screw Assortment
  • Type Standard
  • Head Type Standard
  • Material Steel
  • Finish Plain
  • System of Measurement Inch
  • Size 10-24,1/4-20,5/16-18,7/16-14,1/2-13
  • Length 1/2 to 2"
  • Drive Type Socket
  • Number of Pieces 110
  • Number of Sizes 16
  • Includes (12) Each: 10-24x1/2", x3/4", 1/4-20x1/2", x3/4", (8) Each: 5/16-18x1/2", x3/4", x1", x1-1/2", (4) Each: 3/8-16x3/4", x1", x1-1/2", x2", 7/16-14x1", x2", (3) Each: 1/2-13x1", x1-1/2", Plastic Container
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products