ST
Grainger Choice Product
GRAINGER APPROVED

Cap, Female Flare Connection Type, 1/2" Tube Size, 1EA

  • Item # 46M526
  • My Part #
  • Mfr. Model # 704040-08
  • Catalog Page # 2854
  • UNSPSC # 40142607
Cap, Female Flare Connection Type, 1/2" Tube Size, 1EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Tube Fittings~Flared Tube Fittings


$3.49 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Product Details

This cap may be disassembled and reassembled repeatedly. It is suitable for use with thin-wall tubing in refrigeration equipment, air compressors, and machinery. Use with flareable copper, brass, aluminum, and welded steel hydraulic tubing.

View More

Technical Specs

  • Item Cap
  • Tube Fitting Material Low Lead Brass
  • Tube Size 1/2"
  • Flare Type 45 Degrees
  • Flare Thread Size 3/4-16
  • Max. Pressure 750 psi
  • Temp. Range -65 Degrees to 250 Degrees F
  • Hex Size 7/8"
  • Standards NSF 61 ANNEX G
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Related Products