TP
GRAINGER APPROVED

Cam Non-locking Cam Latch, 3-1/2"H x 4-1/2"W, Polished Chrome Finish

  • Item # 4RRD3
  • My Part #
  • Mfr. Model # 4RRD3
  • Catalog Page # N/A
  • UNSPSC # 31162407
Cam Non-locking Cam Latch, 3-1/2"H x 4-1/2"W, Polished Chrome Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $240.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.09 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cam-action latch mounts flush and has a fold-away T-handle and fixed grip for a clean look. Cup and bracket are made of polished stainless steel; handle is chrome-plated die-cast zinc. Dust- and moisture-sealed with a neoprene gasketed shaft and cup flange.
• Non-locking
• Includes mounting studs

View More

Technical Specs

  • Item Cam Latch
  • Catch/Latch Type Cam
  • Catch/Latch Opening Action Turn
  • Adjustable No
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Stainless Steel/Zinc
  • Catch/Latch Finish Bright Chrome
  • Catch/Latch Height 3-1/2"
  • Catch/Latch Width 4-1/2"
  • Catch/Latch Depth 2-9/16"
  • Grip 1-1/32" to 1-9/16"
  • Hole Prep Center Lines 2" to 4-3/16"
  • Includes (4) 10-32 Nut and Lockwashers
  • Outer Panel Thickness 5/16"
  • Panel Opening Length 3-27/32"
  • Panel Opening Width 2-27/32"
  • Panel Through Hole/Screw Size 7/32"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.