Navigation Menu New

Access My Account, Order History, Lists and more here.

1EMT5 22CC16A0156B UNSPSC # 39121705

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Cable Clamp, Cable Clamp, Nylon, 5/32 in Cable Clamping Dia., 0.03 in Clamp Thickness, Black

  • Item # 1EMT5
  • Mfr. Model # 22CC16A0156B
  • UNSPSC # 39121705
  • Catalog Group # H2064
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Nylon Cable Clamps
• Temp. range: -40° to 185°F
Molded 6/6 nylon clamps help secure, insulate, and route cable, wiring, tubing, piping, and fiber optics. Chemical-resistant. For electronics, automotive, aircraft, and appliance applications.
RoHS, WEEE, and UL compliant.

Technical Specs

  • Item Cable Clamp
  • Cable Clamp Type Cable Clamp
  • Clamp Material Nylon
  • Cable Clamping Dia. 5/32 in
  • Mounting Hole Dia. 0.096 in
  • Clamp Thickness 0.03 in
  • Clamp Band Width 5/32 in
  • Clamp Color Black
  • Clamp Finish Natural
  • Temp. Range (F) -40 to +185
  • Package Quantity 25

Nylon Cable Clamps
• Temp. range: -40° to 185°F
Molded 6/6 nylon clamps help secure, insulate, and route cable, wiring, tubing, piping, and fiber optics. Chemical-resistant. For electronics, automotive, aircraft, and appliance applications.
RoHS, WEEE, and UL compliant.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top