WG
GRAINGER APPROVED

Cabinet Workbench, Steel, 30" Depth, 34-1/2" Height, 60" Width

  • Item # 7YD96
  • My Part #
  • Mfr. Model # 7YD96
  • Catalog Page # N/A
  • UNSPSC # 24102006
Cabinet Workbench, Steel, 30" Depth, 34-1/2" Height, 60" Width close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cabinet Benches

Technical Specs

  • Cabinet Workbench Item Cabinet Workbench
  • Workbench/Table Surface Material Steel
  • No. of Drawers 0
  • Number of Doors 0
  • Width 60"
  • Depth 30"
  • Height 34-1/2"
  • Workbench/Table Frame Material Steel
  • Cabinet Door Type Open Face Cabinet
  • Color Beige
  • Includes (2) Shelf
  • Top Thickness 1-1/2"
  • Workbench/Table Assembly Unassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms