Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Cabinet Wood Screw,#8x1 3/4,PK144

  • Item # 5JTV9
  • My Part #
  • Mfr. Model # 5JTV9
  • Catalog Page # N/A
  • UNSPSC # 31161508
Cabinet Wood Screw,#8x1 3/4,PK144 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cabinet Wood Screw
  • Head Type Truss
  • System of Measurement Inch
  • Size #8
  • Length 1-3/4"
  • Material Steel
  • Finish Yellow Zinc Dichromate
  • Drive Type Star Drive
  • Driver Size T20
  • Head Dia. 0.375"
  • Head Height 0.101"
  • Package Quantity 144
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products