DG
GRAINGER APPROVED

Cabinet Knob,Round,Zinc,PK5

  • Item # 1XNT8
  • My Part #
  • Mfr. Model # 1XNT8
  • Catalog Page # N/A
  • UNSPSC # 31162801
Cabinet Knob,Round,Zinc,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cabinet Knob
  • Shape Round
  • Material Zinc
  • Finish Antique Brass
  • Projection 1"
  • Diameter 1-1/4"
  • Hardware Included
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms