Navigation Menu New

Access My Account, Order History, Lists and more here.

482X12 9999-1603 UNSPSC # 42172102

CPR Faceshield, 1 People Served, Number of Components 6, Nylon, 2 1/4 in Height, 1/2 in Width

  • Item # 482X12
  • Mfr. Model # 9999-1603
  • UNSPSC # 42172102
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

CPR Faceshield, 1 People Served, Number of Components 6, Nylon, 2 1/4 in Height, 1/2 in Width

  • Item # 482X12
  • Mfr. Model # 9999-1603
  • UNSPSC # 42172102
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item CPR Faceshield
  • Size Universal
  • Kit Type CPR
  • Number of Components 6
  • People Served 1
  • Case Type Bag
  • Case Material Nylon
  • Case Color Clear
  • Disposable Yes
  • Height 2 1/4 in
  • Length 4 1/4 in
  • Width 1/2 in
  • Includes 1 Way Valve, Pair of Vinyl Medical Exam Gloves, (3) Antiseptic Wipes
  • Standards FDA, ANSI/ISEA Z308.1-2015
Back to Top