DV
GRAINGER APPROVED

CG Yellow Diamond Tread 4x48 Mount Screw

  • Item # 19F851
  • My Part #
  • Mfr. Model # 19F851
  • Catalog Page # 2001
  • Catalog Group # G3948
  • UNSPSC # 46171516
CG Yellow Diamond Tread 4x48 Mount Screw close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use the bull nose corner guard to protect wall corners from damage or vandalism. Beveled edge can be used on all walls. Including mounting hardware.

View More

Technical Specs

  • Item Corner Guard
  • Width 4"
  • Height 48"
  • Finish Diamond Texture
  • Color Yellow
  • Mounting 8 Wall Holes
  • Material Type Flame Retardant
  • Material PVC Plastic
  • Thickness 0.115"
  • Number of Sides 2
  • Corners 1
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.