Skip Content

C3
TM
GRAINGER APPROVED

Bulk Storage Locker, Openings: 1, Shelves: 3, 36"W X 18"D X 80"H

  • Item # 49P397
  • My Part #
  • Mfr. Model # 49P397
  • Catalog Page # 1515
  • UNSPSC # 56101520
Visibility Locker,Unassembled,3 Shelf close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $383.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 167.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lockers charge laptops and other electronic devices while keeping items secure with electronic access doors. Each unit features side ventilation for max. airflow while still keeping your items safe and secure. Powder-coated, 16-ga. cold rolled sheet steel with 14-ga. solid sheet steel door.

View More

Technical Specs

  • Item - Bulk Storage Lockers Bulk Storage Locker
  • Locker Door Type Ventilated
  • Assembled/Unassembled Unassembled
  • Locker Configuration (1) Wide, (1) Tier
  • Number of Openings 1
  • Number of Doors 1
  • Number of Shelves 3
  • Number of Adjustable Shelves 3
  • Overall Width 36"
  • Overall Depth 18"
  • Overall Height 80"
  • Locker Material Steel Wire
  • Gauge 14
  • Finish Galvanized
  • Color Platinum
  • Locker Lock Type Padlock Hasp
  • Includes Back, Top, (2) Side Panels, (1) Door
  • Locker Handle Type Pull
  • Capacity per Shelf 200 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Visibility Locker,Unassembled,3 Shelf is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from FlimsyI ordered two of these lockers and am very disappointed in them. The shelves are just thin sheet metal and will not support much weight. The shelves are only supported on the sides and bow with no load applied. The locker is held together with pop rivets. (You also get to drill the holes for the rivets)The whole unit is flimsy; when you open the door, the locker wants to fall forward. There is no cross bracing, so the unit can be easily twisted. Tomorrow I am going to install some pieces of angle to secure each shelf to the back panel. That should stiffen everything up. Additionally; the directions are terrible. Granger should not sell this product, let alone advertise at one of “Grainger’s Best”.
Date published: 2017-11-06
  • y_2018, m_1, d_11, h_10
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_49P397, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.