Skip Content

WV
TM
GRAINGER APPROVED

Bulk Shipping Container, Kraft, Inside Width 21", Inside Length 35-3/8", Inside Depth 21", 250 lb.

  • Item # 3EVU7
  • My Part #
  • Mfr. Model # 3EVU7
  • Catalog Page # N/A
  • UNSPSC # 24121503
Bulk Shipping Container,21 In. W,250 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bulk Shipping Container
  • Color Kraft
  • Inside Length 35-3/8"
  • Inside Width 21"
  • Inside Depth 21"
  • Maximum Weight 250 lb.
  • Capacity 15,611 cu. in.
  • Application Manufacturers, Wholesalers, Retail Stores, Mail Order Houses
  • Meets EH, 350 lb. Test
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products