Skip Content

DV
GRAINGER APPROVED

Bubble Roll,24In. x 188 ft.,Green,PK2

  • Item # 5VGC8
  • My Part #
  • Mfr. Model # 5VGC8
  • Catalog Page # N/A
  • UNSPSC # 24141601
Bubble Roll,24In. x 188 ft.,Green,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bubble Roll
  • Bubble Height 5/16"
  • Roll Width 24"
  • Roll Length 188 ft.
  • Color Green
  • Height 48"
  • Width 48"
  • Basis Weight 10.5 (REF)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms