DV
GRAINGER APPROVED

Brown Marking Flag, 2-1/2" Flag Height, Solid Pattern, Blank

  • Item # 3JUP6
  • My Part #
  • Mfr. Model # 4518BRN-200
  • Catalog Page # N/A
  • UNSPSC # 55121715
Brown Marking Flag, 2-1/2" Flag Height, Solid Pattern, Blank close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Marking Flag
  • Pattern Solid
  • Color Brown
  • Legend Blank
  • Flag Height 2-1/2"
  • Flag Width 3-1/2"
  • Flag Material Vinyl
  • Overall Height 18"
  • Staff Material Steel Wire
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products