Navigation Menu New

Access My Account, Order History, Lists and more here.

56FY20 BC610-3 UNSPSC # 31171509

Bronze, Cored Bar, Thickness 1 1/4 in, Width 1 1/4 in, Length 3 in, 932

  • Item # 56FY20
  • Mfr. Model # BC610-3
  • UNSPSC # 31171509
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Bronze, Cored Bar, Thickness 1 1/4 in, Width 1 1/4 in, Length 3 in, 932

  • Item # 56FY20
  • Mfr. Model # BC610-3
  • UNSPSC # 31171509
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Cored Bar
  • Material Bronze
  • Alloy Type 932
  • Thickness 1 1/4 in
  • Length 3 in
  • Width 1 1/4 in

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top