Skip Content

TP
GRAINGER APPROVED

Brick and Block Cart, Single Grip, 800 lb. Overall Height 59"

  • Item # 33TC42
  • My Part #
  • Mfr. Model # GGR-BRC-800
  • Catalog Page # N/A
  • UNSPSC # 24101501
Brick and Block Cart,800 lb.,Steel,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $528.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 151.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Brick and Block Cart
  • Load Capacity 800 lb.
  • Hand Truck Handle Type Dual Handle
  • Overall Height 59"
  • Overall Width 29"
  • Overall Depth 22"
  • Noseplate Width 3"
  • Noseplate Depth 7-1/2"
  • Wheel Type Pneumatic
  • Wheel Width 3"
  • Wheel Diameter 12"
  • Wheel Bearings Bushing
  • Material Steel
  • Color Blue
  • Finish Paint
  • Assembled/Unassembled Assembled
  • For Use With Material Handling
  • Includes One Set of 7 ½" Long Brick Prongs
  • Wheel Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.