Skip Content

DG
GRAINGER APPROVED

Brass MNPT x MNPT Mini Ball Valve, 1/2" Pipe Size

  • Item # 1WMW3
  • My Part #
  • Mfr. Model # 1WMW3
  • Catalog Page # 2862
  • UNSPSC # 40141607
Brass MNPT x MNPT Mini Ball Valve, 1/2" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Manual Ball Valves

Technical Specs

  • Item Mini Ball Valve
  • Body Material Brass
  • Body Style 3-Way
  • General Connection Type Male NPT
  • Valve Structure 2-Piece
  • Pipe Size 1/2"
  • Connection Type MNPT x MNPT
  • Port Standard
  • Max. Pressure 1000 psi CWP
  • Temp. Range -40 Degrees to 300 Degrees F
  • Ball Material Chrome Plated Brass
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material Nylon
  • Stem Material Brass
  • Features Panel Mount
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Brass
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  •  

Alternate Search Terms