Skip Content

NC
GRAINGER APPROVED

Brass Lavatory Faucet, Sensor Handle Type, No. of Handles: 0

  • Item # 30PV18
  • My Part #
  • Mfr. Model # 30PV18
  • Catalog Page # N/A
  • UNSPSC # 40141702
Lavatory Faucet,Elec,Sensor,1.5 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $427.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.255 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This low-lead faucet features above-deck electronics and dualbeam infrared sensors. Its operating mode and sensor range can be easily adjusted by hand, or with the optional handheld PDA with Geberit Commander™ software (available separately). Vandal-resistant outlets.

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” for compliant options.

View More

Technical Specs

  • Item Lavatory Faucet
  • Faucet Operation Sensor
  • Number of Handles 0
  • Faucet Handle Type None
  • Connection 1/2" NPSM
  • Flow Rate 1.50 gpm
  • Number of Holes 1
  • Body Material Brass
  • Faucet Spout Shape Low Arc
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type - Faucet Surface
  • Power Source Battery
  • Voltage 6VDC
  • Spout Length 4-3/8"
  • Sensor Range 25/32" to 6-11/16"
  • Faucet Finish Chrome
  • Height 4-3/4"
  • Temp. Control No
  • Includes (4) DC AA Alkaline Battery
  • Manufacturers Warranty Length 1 yr.
  • Standards ASME A112.18.1-2011/CSA B125.1-11, Section 116875 of the California Health & Safety Code, NSF/ANSI 372
  • Commercial / Residential Commercial
  • CEC Compliant Non CEC Compliant
  • Ligature Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.