DV
GRAINGER APPROVED

Brass FNPT x MNPT Ball Valve, Lever, 1" Pipe Size

  • Item # 20K925
  • My Part #
  • Mfr. Model # XV590P-16-04
  • Catalog Page # N/A
  • UNSPSC # 40141607
Brass FNPT x MNPT Ball Valve, Lever, 1" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Manual Ball Valves

Product Details

This valve features Viton seals, a chrome-plated brass ball, and a steel handle.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Body Style Angle
  • General Connection Type Female NPT
  • Valve Structure 2-Piece
  • Pipe Size 1"
  • Connection Type FNPT x MNPT
  • Port Standard
  • Max. Pressure 250 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Temp. Range -50 Degrees to 350 Degrees F
  • Ball Material Chrome Plated Brass
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Type Lever
  • Handle Material Steel
  • Stem Material Brass
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Brass
  • Standards ANSI B1.20.3 (DRYSEAL PIPE THREAD)
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms