Skip Content

NC
TM
GRAINGER APPROVED

Brass FNPT x MNPT Ball Valve, Lever, 1/4" Pipe Size

  • Item # 20K922
  • My Part #
  • Mfr. Model # XV590P-4-04
  • Catalog Page # N/A
  • UNSPSC # 40141607
Brass Ball Valve,Angle,FNPTxMNPT,1/4 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $38.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This valve features Viton seals, a chrome-plated brass ball, and a steel handle.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Body Style Angle
  • General Connection Type Female NPT
  • Valve Structure 2-Piece
  • Pipe Size 1/4"
  • Connection Type FNPT x MNPT
  • Port Full
  • Max. Pressure 250 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Temp. Range -50 Degrees to 350 Degrees F
  • Ball Material Chrome Plated Brass
  • Seat Material Viton
  • Stem Type Blowout Proof
  • Handle Type Lever
  • Handle Material Steel
  • Stem Material Brass
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Brass
  • Standards ANSI B1.20.3 (DRYSEAL PIPE THREAD)
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.