Skip Content

DV
GRAINGER APPROVED

Brass Carpet Edging Bar, Satin Finish, Fluted Top, Width 1-3/8", Length 36", 1 EA

  • Item # 1VZT7
  • My Part #
  • Mfr. Model # 1VZT7
  • Catalog Page # N/A
  • UNSPSC # 30161701
Carpet Edging Bar,Aluminum,Gold,36 In L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Carpet Edging Bar
  • Finish Satin
  • Material Aluminum
  • Width 1-3/8"
  • Length 36"
  • Height 1/4"
  • Surface Type Fluted Top
  • Color Brass
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.