Skip Content

DV
TM
GRAINGER APPROVED

Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 1

  • Item # 30PV26
  • My Part #
  • Mfr. Model # 30PV26
  • Catalog Page # 2787
  • UNSPSC # 40141702
Lavatory Faucet,Elec,Sensor,1.5 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bathroom Faucets

Product Details

This low-lead faucet features above-deck electronics and dualbeam infrared sensors. Its operating mode and sensor range can be easily adjusted by hand, or with the optional handheld PDA with Geberit Commander™ software (available separately). Vandal-resistant outlets.

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” for compliant options.

View More

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Sensor
  • Number of Handles 1
  • Faucet Handle Type None
  • Connection 1/2" NPSM
  • Flow Rate 1.50 gpm
  • Number of Holes 1
  • Mounting Hole Center to Center Single Hole
  • Body Material Brass
  • Faucet Spout Shape Low Arc
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type - Faucet Surface
  • Power Source Battery
  • Voltage 6VDC
  • Spout Length 4-3/4"
  • Sensor Range 25/32" to 6-11/16"
  • Faucet Finish Chrome
  • Height 3-15/16"
  • Temp. Control No
  • Includes (4) DC AA Alkaline Battery
  • Manufacturers Warranty Length 1 yr.
  • Standards ASME A112.18.1-2011/CSA B125.1-11, Section 116875 of the California Health & Safety Code, NSF/ANSI 372
  • Commercial / Residential Commercial
  • CEC Compliant CEC Compliant
  • Ligature Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item has been restricted from sale in the following states: CA.

Replacement Parts