Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 1

  • Item # 30PV22
  • My Part #
  • Mfr. Model # 30PV22
  • Catalog Page # 2727
  • UNSPSC # 40141702
Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This low-lead faucet features above-deck electronics and dualbeam infrared sensors. Its operating mode and sensor range can be easily adjusted by hand, or with the optional handheld PDA with Geberit Commander™ software (available separately). Vandal-resistant outlets.

View More

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Sensor
  • Number of Handles 1
  • Faucet Handle Type None
  • Connection 1/2" NPSM
  • Flow Rate 0.50 gpm
  • Number of Holes 1
  • Mounting Hole Center to Center Single Hole
  • Body Material Brass
  • Faucet Spout Shape Low Arc
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type - Faucet Surface
  • Power Source Battery
  • Voltage 6VDC
  • Spout Length 4-3/8"
  • Sensor Range 25/32" to 6-11/16"
  • Faucet Finish Chrome
  • Height 4-3/4"
  • Temp. Control No
  • Includes (4) DC AA Alkaline Battery
  • Manufacturers Warranty Length 1 yr.
  • Standards ASME A112.18.1-2011/CSA B125.1-11, Section 116875 of the California Health & Safety Code, NSF/ANSI 372
  • Commercial / Residential Commercial
  • CEC Compliant CEC Compliant
  • Ligature Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products