DV
GRAINGER APPROVED

Bracket, Double Rail, Steel, L 5 3/4 In

  • Item # 1XMZ9
  • My Part #
  • Mfr. Model # 1XMZ9
  • Catalog Page # N/A
  • UNSPSC # 31162506
Bracket, Double Rail, Steel, L 5 3/4 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wall Hanger Bracket
  • Type Double Round Rail Splice
  • Max. Weight (Lb.) 600
  • Material Steel
  • Finish Galvanized
  • Length (In.) 5-3/4
  • Height (In.) 7-3/16
  • Width (In.) 2
  • Roller Width/Dia. (In.) No Roller
  • Construction Steel
  • Hardware Included
  • For Use With Doors Weighing Up To 600 Pounds
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms