Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Box Truck w/Lid1800 lb.,24In x36In x24In

  • Item # 9JA73
  • My Part #
  • Mfr. Model # R1B5HRL2436
  • Catalog Page # N/A
  • UNSPSC # 24101504
Box Truck w/Lid1800 lb.,24In x36In x24In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This durable box truck is made with 13-gauge all-welded steel.

View More

Technical Specs

  • Item Box Truck
  • Load Capacity 1800 lb.
  • Material Steel
  • Overall Height 30-1/2"
  • Overall Width 24"
  • Overall Length 36"
  • Number of Caster Wheels 4
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Caster Wheel Dia. 5"
  • Caster Wheel Width 2"
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.