Skip Content

DV
GRAINGER APPROVED

Box Truck,2400 lb.,42 In.L

  • Item # 16C501
  • My Part #
  • Mfr. Model # NB236-P6
  • Catalog Page # N/A
  • UNSPSC # 24101501
Box Truck,2400 lb.,42 In.L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Box Truck
  • Load Capacity 2400 lb.
  • Gauge 12 and 13
  • Material Steel
  • Overall Height 36"
  • Overall Width 25"
  • Overall Length 42"
  • Number of Caster Wheels 4
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Caster Wheel Material Phenolic
  • Caster Wheel Dia. 6"
  • Caster Wheel Width 2"
  • Color Gray
  • Finish Powder Coated
  • Handle Type Tubular With Smooth Radius Bend
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.