Skip Content

DV
GRAINGER APPROVED

54"L x 31"W x 40"H Gray Welded Steel Mesh Box Truck, 1400 lb. Load Capacity, Number of Shelves: 2

  • Item # 16C220
  • My Part #
  • Mfr. Model # GB348-P5
  • Catalog Page # N/A
  • UNSPSC # 24101504
54"L x 31"W x 40"H Gray Welded Steel Mesh Box Truck, 1400 lb. Load Capacity, Number of Shelves: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mesh Box Truck
  • Load Capacity 1400 lb.
  • Number of Shelves 2
  • Shelf Width 30"
  • Shelf Length 48"
  • Overall Length 54"
  • Overall Width 31"
  • Overall Height 40"
  • Distance Between Shelves 12"
  • Caster Type (2) Rigid, (2) Swivel
  • Construction Welded Steel
  • Gauge 12 and 13
  • Finish Powder Coated
  • Caster Material Urethane
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms