Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Bottletop Dispenser,2.5 to 25mL

  • Item # 46Z310
  • My Part #
  • Mfr. Model # 46Z310
  • Catalog Page # N/A
  • UNSPSC # 41121516
Bottletop Dispenser,2.5 to 25mL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Dispenses with a high degree of accuracy and repeatability. Attaches directly to bottles with standard GL45 thread.

View More

Technical Specs

  • Item Bottle Top Dispenser
  • Volume 2.5 to 25mL
  • Graduations 0.5mL
  • Accuracy +/-0.15mL
  • For Use With Reagents and Chemicals except HF
  • Includes Filling Tube and Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.