C3
GRAINGER APPROVED

Bolt On Style Water Heater Element, High-Watt Density

  • Item # 2E761
  • My Part #
  • Mfr. Model # TG1203 430369
  • Catalog Page # N/A
  • UNSPSC # 40101830
Bolt On Style Water Heater Element, High-Watt Density close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-Watt Density
For use in areas with normal water hardness and minimal mineral content.
Electric Water Heater Elements
Copper-sheathed and zinc-plated to minimize galvanic action.

View More

Technical Specs

  • Item Water Heater Element
  • Type High-Watt Density
  • Voltage 240
  • Hz 60
  • Watts 2000
  • Style Bolt On
  • Insert Length (In.) 7-5/8
  • Plating Zinc
  • Sheath Material Copper
  • Fits All Tank Flanges with 4 Bolt Holes on 2 1/2" Diameter Bolt Circle
  • For Use With Normal Water Hardness and Minimal Mineral Content
  • Includes Flat 2 1/2" Square Composition Gasket And 1/2" Thick Round Donut Gasket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.