Skip Content
WG
TM
GRAINGER APPROVED

Blue SMS Disposable Lab Coat, Size: L

  • Item # 9P258
  • Mfr. Model # LC3-BK-SMS-LRG
  • Catalog Page # N/A
  • Catalog Group # E6971
  • UNSPSC # 46181532
Blue SMS Disposable Lab Coat, Size: L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Disposable Lab Coat
  • Size L
  • Color Blue
  • Material SMS
  • Cuff Style Knit
  • Closure Type Snaps
  • Number of Pockets 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms