DG
GRAINGER APPROVED

Blue Manual Slide Under Header Mount Curtain Door 12 ft.W x 10 ft.H"

  • Item # 8EJE0
  • My Part #
  • Mfr. Model # 11063 BLUE
  • Catalog Page # N/A
  • UNSPSC # 27131605
Blue Manual Slide Under Header Mount Curtain Door 12 ft.W x 10 ft.H" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Curtain Door
  • Curtain/Door Material 11 oz. Polyester Mesh
  • Curtain/Door Operation Manual Slide
  • Opening Height 10 ft.
  • Opening Width 12 ft.
  • Height 10 ft.
  • Width 12 ft.
  • Curtain/Door Mounting Under Header Mount
  • Color Blue
  • Includes 18 oz. Vinyl Top Valance Panel and Floor Sweep
  • Standards Meets NFPA-701 and CSFM
  • Wind Load Rating Not Rated for Wind
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms