Skip Content

DV
GRAINGER APPROVED

Blue Extrication Coverall, Cotton, 2XL Tall, Fits Chest Size 52" to 54", Inseam 32"

  • Item # 9ANR9
  • My Part #
  • Mfr. Model # WCXFRC-NAVY XXL TALL
  • Catalog Page # N/A
  • Catalog Group # E0074
  • UNSPSC # 46181503
Extrication Coverall,Blue,2XL Tall close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Extrication Coverall
  • Size 2XL Tall
  • Fits Chest Size 52" to 54"
  • Inseam 32"
  • Color Blue
  • Material Cotton
  • Closure Type Zipper/Hook-and-Loop
  • Pockets (1) Radio Pocket Left Chest, (1) Breast Pocket, (1) Pass Thru Hand Pockets, (2) Full Below Pockets Legs
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products