Skip Content

DG
GRAINGER APPROVED

Multigrip Rivet, Domed Head, Steel Mandrel, 0.717" L, 3/16" Rivet Dia., 250 PK

  • Item # 5RTZ2
  • My Part #
  • Mfr. Model # 5RTZ2
  • Catalog Page # N/A
  • UNSPSC # 31162201
Multigrip Rivet, Domed Head, Steel Mandrel, 0.717" L, 3/16" Rivet Dia., 250 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Blind rivet has 2 parts: the rivet and the mandrel. The rivet fastens to the materials, and the mandrel is used to set the rivet and then is discarded. Blind rivets differ from solid rivets in their ability to be fully installed in a joint on just one side of a structure, where it is "blind" to the opposing side.

View More

Technical Specs

  • Item Blind Rivet
  • Rivet Style Multigrip Rivet
  • Blind Rivet Type Open End
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Mandrel Material Steel
  • Rivet Dia. 3/16"
  • Rivet Length 0.717"
  • Grip Range 0.250" to 0.500"
  • Core Solid
  • Head Dia. 0.370"
  • Head Height 0.057"
  • Drill Size #11
  • Hole Size 0.192 to 0.196"
  • Single Shear Strength (Lbs.) 261
  • Tensile Strength (Lb.) 320.34
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.