Skip Content

C3
TM
GRAINGER APPROVED

Blind Flange, Welded, 1/2" Pipe Size (Fittings)

  • Item# 4TXD7
  • Mfr. Model# 4TXD7
  • Catalog Page# 3451
  • UNSPSC# 40142403
Blind Flange, Welded, 1/2" Pipe Size (Fittings) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5.53 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.02 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Commonly used to blank off pipelines, valves, and pumps, or as an inspection cover, this GRAINGER APPROVED blind flange allows you to bolt 2 flanges together with a gasket to form a tight seal that still eases access to the piping system. This model is sometimes referred to as “blanking flange” and is for use with air, water, oil, natural gas, or steam.

View More

Technical Specs

  • Item Blind Flange
  • Pipe Fitting Material Black Steel
  • Fitting Schedule/Class Class 150
  • Pipe Size (Fittings) 1/2"
  • Fitting Connection Type Welded
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
  • Max. Pressure 150 psi@450 Degrees F
  • Saturated Steam Pressure 150 PSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.