Skip Content

DV
TM
GRAINGER APPROVED

Blank-Up Kit

  • Item # 4TGP4
  • My Part #
  • Mfr. Model # 4TGP4
  • Catalog Page # N/A
  • UNSPSC # 39111802
Blank-Up Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Parts

Technical Specs

  • Item Canopy
  • Includes 1 Canopy, 1 Crossbar, 2 Mounting Screws, 2 Cap Nuts, 5" Diameter, 1-1/6" Height
  • Type White
How can we improve our Technical Specifications?

Compliance and Restrictions