Skip Content

DV
GRAINGER APPROVED

Blank Tag, Silver, Height: 3-3/4" x Width: 1-7/8", 25 PK

  • Item # 22FC21
  • My Part #
  • Mfr. Model # 22FC21
  • Catalog Page # N/A
  • Catalog Group # H4235
  • UNSPSC # 55121503
Blank Tag, Silver, Height: 3-3/4" x Width: 1-7/8", 25 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Material PVC
  • Color Silver
  • Height 3-3/4"
  • Width 1-7/8"
  • Hole Size 5/16"
  • Item Blank Tag
  • Background Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms