Skip Content

WG
TM
GRAINGER APPROVED

Blank Tag, Red, Height: 5-3/4" x Width: 3", 25 PK

  • Item # 22CN10
  • My Part #
  • Mfr. Model # 22CN10
  • Catalog Page # N/A
  • Catalog Group # H4126
  • UNSPSC # 55121503
Blank Tag,5-3/4 x 3In,Red,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Material PVC
  • Height 5-3/4"
  • Width 3"
  • Hole Size 3/8"
  • Item Blank Tag
  • Background Color Red
  • Includes (25) Nylon Cable Tie
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products