Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Blank Tag, ABS Plastic, Height: 1-1/4", Width: 1-1/4"

  • Item # 22CM60
  • My Part #
  • Mfr. Model # 22CM60
  • Catalog Page # N/A
  • Catalog Group # H4122
  • UNSPSC # 55121503
Blank Tag, ABS Plastic, Height: 1-1/4", Width: 1-1/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Material ABS Plastic
  • Color Black
  • Height 1-1/4"
  • Width 1-1/4"
  • Hole Size 1/8"
  • Item Blank Tag
  • Background Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms