DG
GRAINGER APPROVED

Blank Tag, ABS Plastic, Height: 1-1/4", Width: 1-1/4"

  • Item # 22CM55
  • My Part #
  • Mfr. Model # 22CM55
  • Catalog Page # N/A
  • Catalog Group # H4122
  • UNSPSC # 55121503
Blank Tag, ABS Plastic, Height: 1-1/4", Width: 1-1/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Material ABS Plastic
  • Color Green
  • Height 1-1/4"
  • Width 1-1/4"
  • Hole Size 1/8"
  • Item Blank Tag
  • Background Color Green
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms