Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Black Steel Stacking Chair with Blue Seat Color, 1EA

  • Item # 8JNX3
  • Mfr. Model # 8JNX3
  • Catalog Page # N/A
  • Catalog Group # F3446
  • UNSPSC # 56101542
Black Steel Stacking Chair with Blue Seat Color, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Stacking Chair
  • Overall Height 33"
  • Overall Width 21"
  • Overall Depth 22-7/8"
  • Seat Color Blue
  • Back Color Blue
  • Frame Color Black
  • Seat Material Fabric
  • Back Material Fabric
  • Frame Material Steel
  • Cushion Thickness 2"
  • Arm Style Fixed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms