Skip Content

DV
GRAINGER APPROVED

Black Steel Nipple, Welded

  • Item # 10E663
  • My Part #
  • Mfr. Model # 10E663
  • Catalog Page # N/A
  • UNSPSC # 40142318
Black Steel Nipple, Welded close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Nipple
  • Seamless/Welded Welded
  • Material - Pipe Black Steel
  • Max. Pressure 150 psi @ 400 Degrees F
  • Max. Steam Pressure 150 psi
  • Outside Dia. 2-3/8"
  • Standards ANSI ASME B1.20.1
  • Metal Detectable Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products